Cablofil (Legrand) DO54/300EZ Dropout for 54/300 | Graybar Store
Cablofil (Legrand) - Dropout for 54/300 - DO54/300EZ
+ / - Hover over image to Zoom
Other Views

    Dropout for 54/300

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: DO54/300EZ
    SKU: 25359890
    $94.43
    Checking Pricing
         
    Material:Steel
    Fitting Type:Radius Drop
    Material Finish:Electrogalvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # DO54/300EZ
    • UNSPSC 39131705
    • Fitting Type Radius Drop
    • Material Finish Electrogalvanized
    Product Overview:
    54/300 waterfall dropout kit. Drop out portion accommodates 2 in. D x 12 in. W wire mesh cable tray.