Wiremold (Legrand) 2986-WH Drop Ceiling Connector | Graybar Store
Message Dialog
Display Update Message
17051
97123748
[
{
"catentry_id" : "241747",
"Attributes" : {
"Color / Finish_White":"5"
,
"Fitting Type_Drop Ceiling Connector":"26"
,
"Additional Features_RoHS":"27"
,
"Brand or Series_Uniduct 2700, 2800, 2900 Series":"28"
,
"Length_2-7/8 in.":"29"
,
"Use With_Uniduct 2900 Series Low-Voltage Latching Raceway":"30"
,
"Material_PVC":"31"
,
"Dimensions_2 in. x 2-7/8 in.":"32"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39131709":"3"
,
"Body Type_Angled":"4"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/2986-wh-wiremold-legrand-97123748-spec-sheet-sku-spec-sheet/f75c6ec9aad20e18e4ababbe92a6d260-950404.pdf":"8"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_01":"10"
,
"SAP GTIN_786776522969":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_US - USA":"13"
,
"SAP Country Name_USA":"14"
,
"SAP Country Code_US":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_2.39":"20"
,
"SAP Price Column B_1.71":"21"
,
"SAP Price Column A_2.39":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
,
"SAP Prefix Purchase Group_WIRPA":"25"
},
}
]
Drop Ceiling Connector
Manufacturer:
Wiremold (Legrand)
Manufacturer #:
2986-WH
SKU:
97123748
Checking Pricing
Color / Finish:White
Fitting Type:Drop Ceiling Connector
Additional Features:RoHS
Brand or Series:Uniduct 2700, 2800, 2900 Series
Length:2-7/8 in.
Use With:Uniduct 2900 Series Low-Voltage Latching Raceway
Material:PVC
Dimensions:2 in. x 2-7/8 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Wiremold (Legrand)
-
Manufacturer #
2986-WH
-
Dimensions
2 in. x 2-7/8 in.
-
UNSPSC
39131709
-
Additional Features
RoHS
-
Body Type
Angled
-
Brand or Series
Uniduct 2700, 2800, 2900 Series
-
Color / Finish
White
-
Fitting Type
Drop Ceiling Connector
-
Length
2-7/8 in.
-
Material
PVC
-
Use With
Uniduct 2900 Series Low-Voltage Latching Raceway
-
SKU Spec Sheet
2986-WH Spec Sheet
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Product Overview:
Wiremold® 2900 Drop Ceiling Connector, Fitting Type: Drop Ceiling Connector, White, PVC, Body Type: Angled
Conceals cables dropped from ceiling into the 2900 Series Raceway. White