Greenlee 33L-1 Drill Bit, Spade, 16 in. L, 1 in. | Graybar Store
     
Greenlee - Drill Bit, Spade, 16 in. L, 1 in. - 33L-1
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Spade, 16 in. L, 1 in.

    Manufacturer: Greenlee
    Manufacturer #: 33L-1
    SKU: 88120963
    $12.99
    Checking Pricing
         
    Size:1.000 IN (25.400 MM)
    Chuck Size:1/4 in.
    Shank Type:Hex
    Length:16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 33L-1
    • Size 1.000 IN (25.400 MM)
    • Type Spade
    • UNSPSC 27112800
    • Chuck Size 1/4 in.
    Product Overview:
    Spade Bit, Solid, 1 Inch Bore dia., 16 Inch Length, 33L Model, Packaging Type P.O.P, Weight 0.33 Inch, Cut Material Drywall, Hardwood, Ply Wood, Softwood, Items/Features Hole in Top Center of Bit For Wire Pulling, Used on Power Drill, Heat Treated