Engineered Products DRBSK3 Insulated Splice and Connector Kit, Heat Shrink, Sing Conductor | Graybar Store
     
Engineered Products - Insulated Splice and Connector Kit, Heat Shrink, Sing Conductor - DRBSK3
+ / - Hover over image to Zoom
Other Views

    Insulated Splice and Connector Kit, Heat Shrink, Sing Conductor

    Manufacturer: Engineered Products
    Manufacturer #: DRBSK3
    SKU: 90087800
    $22.89
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # DRBSK3
    • UNSPSC 39121446
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EPCO, Dual Rated Butt Splice Kit, Dual Rated Butt Splice, Cable Type: USE Cable, Cable Size: 2/0 AWG to 250 MCM, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (2) Thick Wall Heat Shrink Tubing,(1) Mechanical Connector
    EPCO, Dual Rated Butt Splice Kit, Dual Rated Butt Splice, Cable Type: USE Cable, Cable Size: 2/0 AWG to 250 MCM, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (2) Thick Wall Heat Shrink Tubing,(1) Mechanical Connector