Engineered Products DRBSK Dual Rated Heat Shrink Tube Splice Kit | Graybar Store
     
Engineered Products - Dual Rated Heat Shrink Tube Splice Kit - DRBSK
+ / - Hover over image to Zoom
Other Views

    Dual Rated Heat Shrink Tube Splice Kit

    Manufacturer: Engineered Products
    Manufacturer #: DRBSK
    SKU: 96062631
    $17.78
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # DRBSK
    • UNSPSC 39121446
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EPCO, Dual Rated Butt Splice Kit, Dual Rated Butt Splice, Cable Type: USE Cable, Cable Size: 8 to 4 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (2) Thick Wall Heat Shrink Tubing,(1) Mechanical Connector
    EPCO, Dual Rated Butt Splice Kit, Dual Rated Butt Splice, Cable Type: USE Cable, Cable Size: 8 to 4 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (2) Thick Wall Heat Shrink Tubing,(1) Mechanical Connector