Thomas and Betts 54151 J 1/2 Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (8) 1/2 in. Knockouts, Bar Hanger | Graybar Store
     
Thomas and Betts - Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (8) 1/2 in. Knockouts, Bar Hanger - 54151 J 1/2
+ / - Hover over image to Zoom
Other Views

    Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (8) 1/2 in. Knockouts, Bar Hanger

    Manufacturer: Thomas and Betts
    Manufacturer #: 54151 J 1/2
    SKU: 88254841
    $20.38
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:Adjustable Bar Hanger
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54151 J 1/2
    • UNSPSC 39121316
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Adjustable Bar Hanger
    Product Overview:
    4 in. Octagonal drawn steel 1-1/2 in. deep ceiling box with (8) 1/2 in. knockouts and adjustable bar hanger.
    • 15.8 Cubic inch capacity
    • For use with conduit
    • UL Listed
    • Adjustable bar hanger 10-1/2 to 18-1/2 in. offset for 1/2, 3/4 or 7/8 in. plaster