Erico (nVent) DR4TSF24 Threaded Drop Rod With Shot-Fire Bracket, Length 24 in. | Graybar Store
     
Erico (nVent) - Threaded Drop Rod With Shot-Fire Bracket, Length 24 in. - DR4TSF24
+ / - Hover over image to Zoom
Other Views

    Threaded Drop Rod With Shot-Fire Bracket, Length 24 in.

    Manufacturer: Erico (nVent)
    Manufacturer #: DR4TSF24
    SKU: 25841077
    $6.36
    Checking Pricing
         
    Diameter (Inches):1/4 in.
    Length:24 in.
    Load Rating (Pound):95 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # DR4TSF24
    • Diameter (Inches) 1/4 in.
    • Length 24 in.
    • Load Rating (Pound) 95 lb. Load Rating
    • Materials Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Threaded Drop Rod With Shot-Fire Bracket, Length 24 in., Diameter 1/4 in., Load Rating 95 lb.
    • Quickly and Easily Attaches to Concrete, Steel or Composite Metal Decking
    • Integrated Pin Installs Easily Using Powder-Actuated or Single-Shot Gas-Actuated Tools
    • Works With Most Standard CADDY Spring Steel Fasteners Designed For Rod Attachments
    • Rod is Rigid and Does Not Require Secondary Attachment to Ceiling Grid Per NEC 300.11
    • Includes Pre-Assembled End-Cap
    • Specialized Packaging Simplifies Material Handling and Minimizes Sorting
    • Rods Are Ready to Install Out of the Box
    • XXXXX