Hubbell Wiring Device - Kellems DR20LATR Straight Blade Decorator Duplex Receptacle, Tamper-Resistant, 2P3W, 20A, 125V, NEMA 5-20R, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Decorator Duplex Receptacle, Tamper-Resistant, 2P3W, 20A, 125V, NEMA 5-20R, Light Almond - DR20LATR
+ / - Hover over image to Zoom
Other Views

    Straight Blade Decorator Duplex Receptacle, Tamper-Resistant, 2P3W, 20A, 125V, NEMA 5-20R, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DR20LATR
    SKU: 25172198
    $9.34
    Checking Pricing
         
    Color:Light Almond
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DR20LATR
    • Color Light Almond
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 5-20R
    • Wire Size 14 to 12 AWG
    Product Overview:
    Straight Blade Decorator Duplex Receptacle, Tamper-Resistant, 2P3W, 20A, 125V, NEMA 5-20R, Commercial/Industrial Grade, Light Almond