Siemon DR-S-20 Designer Faceplate, Plastic, Ivory, One Gang Bracket, Yes | Graybar Store
     
Siemon - Designer Faceplate, Plastic, Ivory, One Gang Bracket, Yes - DR-S-20
+ / - Hover over image to Zoom
Other Views

    Designer Faceplate, Plastic, Ivory, One Gang Bracket, Yes

    Manufacturer: Siemon
    Manufacturer #: DR-S-20
    SKU: 99472769
    $2.48
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Bracket Size:One Gang
    Labels:Yes
    Use With:Siemon's MAX Series Mounting Frame
    Part Number:DR-S-20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # DR-S-20
    • Bracket Size One Gang
    • Color Ivory
    • Part Number DR-S-20
    • Type Designer Faceplate
    • UNSPSC 43191600
    • Labels Yes
    • Made Of Plastic
    • Use With Siemon's MAX Series Mounting Frame
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Designer Faceplate, Plastic, Ivory, One Gang, Yes, Siemon's MAX Series Mounting Frame, DR-S-20