Lithonia Lighting DPSL 48IN 40K 80CRI CHR LED Parking Lot Lights, LED, 120 V, Black, Silver, 4000K, 4000 lm Lumens | Graybar Store
     
Lithonia Lighting - LED Parking Lot Lights, LED, 120 V, Black, Silver, 4000K, 4000 lm Lumens - DPSL 48IN 40K 80CRI CHR
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120 V, Black, Silver, 4000K, 4000 lm Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: DPSL 48IN 40K 80CRI CHR
    SKU: 25900616
    $47.62
    Checking Pricing
         
    Quick Order:Y
    Color:Black, Silver
    Color Temperature (Kelvin):4000
    Lumens:4000 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DPSL 48IN 40K 80CRI CHR
    • Color Black, Silver
    • UNSPSC 39112009
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Lumens 4000 lm
    • Voltage 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Linkable Diamond Plate Shoplight HIGH-PERFORMANCE LED