Altronix DPS5 Power Supply Charger Single Output, 4A | Graybar Store
Altronix - Power Supply Charger Single Output, 4A - DPS5
+ / - Hover over image to Zoom
Other Views

    Power Supply Charger Single Output, 4A

    Manufacturer: Altronix
    Manufacturer #: DPS5
    SKU: 22119438
    $62.63
    Checking Pricing
         
    Amp:4A
    Dimensions:8 in. x 6 in. x 5 in.
    Voltage (Volts):16 to 28 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # DPS5
    • Dimensions 8 in. x 6 in. x 5 in.
    • Voltage (Volts) 16 to 28 V
    • UNSPSC 39121004
    • Amp 4A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Supply Charger, Single Output,6/12/24VDC @ 4A, 16 to 28 VAC, Includes ST3 for DIN Rail Mounting