Panduit DPF14-250FIM-M Male Disconnect, Vibration Resistance, 16 to 14 AWG | Graybar Store
     
Panduit - Male Disconnect, Vibration Resistance, 16 to 14 AWG - DPF14-250FIM-M
+ / - Hover over image to Zoom
Other Views

    Male Disconnect, Vibration Resistance, 16 to 14 AWG

    Manufacturer: Panduit
    Manufacturer #: DPF14-250FIM-M
    SKU: 99434100
    $0.42
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Funnel Entry
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DPF14-250FIM-M
    • Color Blue
    • Gender Funnel Entry
    • UNSPSC 39121409
    • Insulation Material Premium Nylon - Fully Insulated
    • Materials Brass
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: