Panduit DPF14-250FIM-L Male Disconnect, Premium Nylon Fully Insulated, Blue | Graybar Store
     
Panduit - Male Disconnect, Premium Nylon Fully Insulated, Blue - DPF14-250FIM-L
+ / - Hover over image to Zoom
Other Views

    Male Disconnect, Premium Nylon Fully Insulated, Blue

    Manufacturer: Panduit
    Manufacturer #: DPF14-250FIM-L
    SKU: 25237545
    $0.71
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Female
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DPF14-250FIM-L
    • Color Blue
    • Gender Female
    • UNSPSC 39121400
    • Insulation Material Premium Nylon
    • Materials Brass
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: