Leviton DPC7U-43 Enclosure, Rack Mount, 7 RU | Graybar Store
     
Leviton - Enclosure, Rack Mount, 7 RU - DPC7U-43
+ / - Hover over image to Zoom
Other Views

    Enclosure, Rack Mount, 7 RU

    Manufacturer: Leviton
    Manufacturer #: DPC7U-43
    SKU: 25213677
    $1,253.97
    Checking Pricing
         
    Standard:NEBS GR-63
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DPC7U-43
    • Mounting Style Rack Mount
    • Type LightSpace DPC Series Optical Distribution & Splice Enclosure
    • Materials Aluminum
    • Standard NEBS GR-63
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Optical distribution and splice enclosure protects, manages and organizes fiber terminations.
    Empty, Accepts up to 12 Adapter Plates & 4 Splice Trays, Removable Hinged Front Doors and Hinged Rear Door, Flip Card for Connector Identification, Large cable Management Rings for Enhanced Jumper Routing, Metal Door & Key Lock Options for Increased Security, Pigtails Routed Internally for Maximum Protection, Cable Clamp Kits for Additional Cable Strain Relief, Made in USA