Panduit DP12688TGY DP6™ Category 6 Punchdown Wall Mount Patch Panel, 12-Port | Graybar Store
     
Panduit - DP6™ Category 6 Punchdown Wall Mount Patch Panel, 12-Port - DP12688TGY
+ / - Hover over image to Zoom
Other Views

    DP6™ Category 6 Punchdown Wall Mount Patch Panel, 12-Port

    Manufacturer: Panduit
    Manufacturer #: DP12688TGY
    SKU: 25067727
    $153.35
    Checking Pricing
    Items sold in feet or each.
         
    Panel Type:Loaded
    No. of Ports:12
    Brand or Series:DP6™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DP12688TGY
    • Panel Type Loaded
    • Category Cat 6
    • No. of Ports 12
    • UNSPSC 43223309
    • Brand or Series DP6™
    • Mounting Wall Mount
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    • SKU Spec Sheet
      DP12688TGY Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Mini-Com® Category 6 12-port wall mount patch panel.
    • Wall Mount Patch Panel
    • Mounts to a 89D wall mount bracket (sold separately)
    • Universal wiring scheme