Panduit DP5e™ Cat 5e UTP Angled Patch Panel | Graybar Store
     
Panduit - DP5e™ Cat 5e UTP Angled Patch Panel
+ / - Hover over image to Zoom
Other Views

    DP5e™ Cat 5e UTP Angled Patch Panel

    Manufacturer: Panduit
         

    Panduit Category 5e angled punchdown patch panel exceeds Category 5e standards and meets requirements for PoE applications. This patch panel includes a universal wiring scheme T568A/B and mounts to 19 inch and 23 inch racks.

    • Angled Patch Panel
    • Easy to identify with pre-printed numbers, write-on area and optional label kit
    • Each port is marked with a quality control number for future traceability
    • Includes M6 and #12-24 mounting screws
    • Compatible with 26 - 22 AWG solid or stranded cables with conductor insulation diameter of 0.048 inch
    • Manufacturer Panduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    DPA245E88TGY
    25067743
    Loaded
    1
    24
    Non Shielded
    $246.95 / EA
    SKU
    25067743
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    $246.95 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DPA485E88TGY
    25067752
    Loaded
    2
    48
    Non Shielded
    $474.12 / EA
    SKU
    25067752
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Non Shielded
    $474.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock