Bussmann (Eaton) DP35-GY Terminal Block, Feed Through, Grey, 600V/35A UL, 630V/32A IEC | Graybar Store
     
Bussmann (Eaton) - Terminal Block, Feed Through, Grey, 600V/35A UL, 630V/32A IEC - DP35-GY
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Feed Through, Grey, 600V/35A UL, 630V/32A IEC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DP35-GY
    SKU: 25441611
    $3.19
    Checking Pricing
         
    Additional Features:Feed Through
    Amperage Rating:35 Amp (UL), 32 Amp (IEC)
    Color:Gray
    Voltage Rating:600 V (UL), 630 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DP35-GY
    • Color Gray
    • UNSPSC 39121624
    • Additional Features Feed Through
    • Amperage Rating 35 Amp (UL), 32 Amp (IEC)
    • Materials Zinc Plated Steel Screw
    • Voltage Rating 600 V (UL), 630 V (IEC)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Grey, 600V/35A UL, 630V/32A IEC, #22 - #