Dark to Light Inc DP124 1.5 TJ J50 Photo Control, 1800 VA Ballast VA, 120 to 277 V, 1000 W Watts Tungsten | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Dark to Light Inc - Photo Control, 1800 VA Ballast VA, 120 to 277 V, 1000 W Watts Tungsten - DP124 1.5 TJ J50
+ / - Hover over image to Zoom
Other Views

    Photo Control, 1800 VA Ballast VA, 120 to 277 V, 1000 W Watts Tungsten

    Manufacturer: Dark to Light Inc
    Manufacturer #: DP124 1.5 TJ J50
    SKU: 25815948
    $8.55
    Checking Pricing
         
    Quick Order:Y
    VA Ballast:1800 VA
    Volts AC:120 to 277 V
    Watts Tungsten:1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dark to Light Inc
    • Manufacturer # DP124 1.5 TJ J50
    • UNSPSC 39121524
    • VA Ballast 1800 VA
    • Volts AC 120 to 277 V
    • Watts Tungsten 1000
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Photo Control, 1800 VA, 120 to 277 V, 1000 W
    Silicon light sensor;MOV surge protection rated for 320 Joules/9,500 Amps;Sealed relay rated for a minimum of 5,000 operations at full load;Turn-Off light level is 1.5 times turn-On level;3.4 ounces each;Dielectric strength: 5000V per ANSI;Polypropylene cover, neoprene gasket, brass legs, acrylic window;Six-year warranty