Crouse Hinds (Eaton) DP1053MTK MountingKit, 28.3 in. L, Ceiling Mount,Wall Mount | Graybar Store
     
Crouse Hinds (Eaton) - MountingKit, 28.3 in. L, Ceiling Mount,Wall Mount - DP1053MTK
+ / - Hover over image to Zoom
Other Views

    MountingKit, 28.3 in. L, Ceiling Mount,Wall Mount

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DP1053MTK
    SKU: 25712528
    $164.25
    Checking Pricing
         
    Quick Order:Y
    Use With:MLL Series LED
    Mount Type:Ceiling or Wall Mount
    Length:28.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DP1053MTK
    • UNSPSC 39111822
    • Length 28.3 in.
    • Mount Type Ceiling or Wall Mount
    Product Overview:
    Mounting Kit, MLL Series LED, 28.3 in, Ceiling/Wall Mount