AFL Telecommunications DP002L401C01-2MFBOX AFL Dual-Link Cable, MM | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - AFL Dual-Link Cable, MM - DP002L401C01-2MFBOX
+ / - Hover over image to Zoom
Other Views

    AFL Dual-Link Cable, MM

    Manufacturer: AFL Telecommunications
    Manufacturer #: DP002L401C01-2MFBOX
    SKU: 25390570
    $602.79
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Fiber Count:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DP002L401C01-2MFBOX
    • Fiber Category Multimode (OM3)
    • Fiber Count 2
    • Country of Origin US - USA
    Product Overview:
    AFL's Zipcord, Dual-Link and Micro-Dual Cables are designed for short distance optical interconnects.
    AFL's Zipcord, DUAL-link and Micro-Dual cables provide links to the future for such protocols as FDDI, 10 Gigabit Ethernet, ATM, and Fibre Channel. Connections are easy to terminate with this flexible, two-fiber design. AFL offers the broadest selection of duplex cordage including Plenum, Riser and LSZH in all diameters. LSZH jacketed cables are OFNR listed. One design for global companies that don't want to maintain multiple cable types for varying global standards. Compliant with Directive 2002/95/EC (RoHS). Catalog number DP002L401C01-BIF-2MFBOX is a Dual-link Cable, plenum, 2 fiber, 50 µ OM3 multimode, bend-insensitive fiber, 2,000 ft in AFL's Fiber-in-a-Box solution.