3M DP-270-BLACK Scotch Weld Epoxy Adhesive, 1.7 oz | Graybar Store
     
3M - Scotch Weld Epoxy Adhesive, 1.7 oz - DP-270-BLACK
+ / - Hover over image to Zoom
Other Views

    Scotch Weld Epoxy Adhesive, 1.7 oz

    Manufacturer: 3M
    Manufacturer #: DP-270-BLACK
    SKU: 97212449
    $21.89
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # DP-270-BLACK
    • UNSPSC 31201607
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotch-Weld Epoxy Adhesive 1.7oz Duo-Pak
    Scotch-Weld Epoxy Adhesive 1.7oz Duo-Pak