Lithonia Lighting CLF2 PF R6 Downlight Flush Prismatic Lens, 6 in. Finishing Trim, Narrow Flange | Graybar Store
     
Lithonia Lighting - Downlight Flush Prismatic Lens, 6 in. Finishing Trim, Narrow Flange - CLF2 PF R6
+ / - Hover over image to Zoom
Other Views

    Downlight Flush Prismatic Lens, 6 in. Finishing Trim, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: CLF2 PF R6
    SKU: 97125850
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Narrow Flange; Wet Location Approved
    Construction:New Construction
    Color:White
    Use With:LCP/L7X 2X6 New Construction Shallow Housing
    Outer Diameter:7-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CLF2 PF R6
    • Color White
    • Construction New Construction
    • UNSPSC 39111515
    • Additional Features Narrow Flange; Wet Location Approved
    • Fixture Type 6 in. Housing
    • Outer Diameter 7-5/8 in.
    • Use With LCP/L7X 2X6 New Construction Shallow Housing
    • SKU Spec Sheet
      CLF2 PF R6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CLF2 Flush Lens Reflector Trim, Fixture Type: 6 in Housing, Lamp Type: A19 40W; Incandescent, White, Outer Diameter: 7-5/8 in, Construction: New Construction