Cooper Lighting (Eaton) ERW6A15835 Downlight 6 in. Power Module, LED, Wide Beam Reflector | Graybar Store
     
Cooper Lighting (Eaton) - Downlight 6 in. Power Module, LED, Wide Beam Reflector - ERW6A15835
+ / - Hover over image to Zoom
Other Views

    Downlight 6 in. Power Module, LED, Wide Beam Reflector

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERW6A15835
    SKU: 25759287
    $0.00
    Checking Pricing
         
    Quick Order:N
    Alternate Manufacturer Part No.:12341238
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERW6A15835
    • UNSPSC 39111530
    • Alternate Manufacturer Part No. 12341238
    • Fixture Type 6 in. Housing
    • Housing Compatibility ERW
    • Lamp Type LED
    • SKU Spec Sheet
      ERW6A15835 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Portfolio™ Recessed LED Module, Air Rating: Airtight, Voltage Rating: 120 to 277 V, ERW, Lamp Type: LED, Fixture Type: 6 in Housing