Hubbell Lighting DBX Line Voltage DBX Incandescent 6 in. Downlight, AirShield™, IC/Non-IC Rated, 120V, New Construction, Nail-Box Hanger | Graybar Store
     
Hubbell Lighting - Line Voltage DBX Incandescent 6 in. Downlight, AirShield™, IC/Non-IC Rated, 120V, New Construction, Nail-Box Hanger - DBX
+ / - Hover over image to Zoom
Other Views

    Line Voltage DBX Incandescent 6 in. Downlight, AirShield™, IC/Non-IC Rated, 120V, New Construction, Nail-Box Hanger

    Manufacturer: Hubbell Lighting
    Manufacturer #: DBX
    SKU: 22114254
    $10.21
    Checking Pricing
         
    Additional Features:80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Voltage Rating:120 V
    Housing Installation:New Construction
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # DBX
    • UNSPSC 39111515
    • Additional Features 80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    • Air Rating Non-Airtight
    Product Overview:
    Prescolite LiteBox® Downlight, Air Rating: Non-Airtight, Voltage Rating: 120 V, DBX, Lamp Type: LED, Fixture Type: 6 in Housing