Square D (Schneider Electric) 82344 Double Throw Non-Fusible 200A 600VAC/DC 3P3W Heavy Duty Disconnect | Graybar Store
     
Square D (Schneider Electric) - Double Throw Non-Fusible 200A 600VAC/DC 3P3W Heavy Duty Disconnect - 82344
+ / - Hover over image to Zoom
Other Views

    Double Throw Non-Fusible 200A 600VAC/DC 3P3W Heavy Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 82344
    SKU: 88238632
    $3,743.61
    Checking Pricing
         
    Voltage (Volts):600
    Amps:200A
    Pole:3-Pole
    NEMA Rating:NEMA 1
    Additional Features:Indoor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 82344
    • Voltage (Volts) 600
    • UNSPSC 39122218
    • Additional Features Indoor
    • Amps 200A
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Double-throw indoor non-fusible 200A 600VAC/DC 3P3W heavy duty disconnect. Enclosure rating NEMA 1.