Square D (Schneider Electric) Double Throw Non-Fusible 2-Wire 240VAC/250VDC Heavy Duty Disconnect | Graybar Store
     
Square D (Schneider Electric) - Double Throw Non-Fusible 2-Wire 240VAC/250VDC Heavy Duty Disconnect
+ / - Hover over image to Zoom
Other Views

    Double Throw Non-Fusible 2-Wire 240VAC/250VDC Heavy Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric non-fusible 2-wire heavy duty disconnect.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Pole
    NEMA Rating
    Additional Features
    Price
    92251
    88238645
    240
    30A
    2-Pole
    NEMA 1
    Indoor
    $875.75 / EA
    SKU
    88238645
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    2-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    Indoor
    $875.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    82254
    88238613
    240
    200A
    2-Pole
    NEMA 1
    Indoor
    $2441.49 / EA
    SKU
    88238613
    Voltage (Volts)
    240
    Amps
    200A
    Pole
    2-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    Indoor
    $2441.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock