Federal Signal 371DST-120R Double Strobe Hazardous Location Warning Light | Graybar Store
     
Federal Signal - Double Strobe Hazardous Location Warning Light - 371DST-120R
+ / - Hover over image to Zoom
Other Views

    Double Strobe Hazardous Location Warning Light

    Manufacturer: Federal Signal
    Manufacturer #: 371DST-120R
    SKU: 91018643
    $1,371.61
    Checking Pricing
         
    Additional Features:Type 4X, IP66 enclosure; UL and cUL Listed and CSA Certified
    Mount Type:Pipe or Surface Mount
    Lens Color:Red
    Voltage (Volts):120
    Height:11.38 in.
    Width:9.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 371DST-120R
    • Voltage (Volts) 120
    • UNSPSC 39111706
    • Additional Features Type 4X, IP66 enclosure; UL and cUL Listed and CSA Certified
    • Height 11.38 in.
    • Lens Color Red
    • Mount Type Pipe or Surface Mount
    • Width 9.25 in.
    • SKU Spec Sheet
      371DST-120R Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    371DST-120R
    Commander Double Strobe Hazardous Location Warning Light 120V Red - Available in 12-24VDC and 120VAC, Five dome colors, Surface mount and integrated 1-inch pipe mount, Type 4X IP66 enclosure, UL and cUL Listed, CSA Certified