General Cable BWFY-3P22-R-2.5K-GCC 2095064 - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
General Cable - 2095064 - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG - BWFY-3P22-R-2.5K-GCC
+ / - Hover over image to Zoom
Other Views

    2095064 - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG

    Manufacturer: General Cable
    Manufacturer #: BWFY-3P22-R-2.5K-GCC
    SKU: 22124181
    $1,730.03
    Checking Pricing
         
    Additional Features:Copper-Clad Steel
    Color:Black
    Packaging:2500 ft Reel
    No. of Pairs:3
    Alternate Manufacturer Part No.:2095064
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # BWFY-3P22-R-2.5K-GCC
    • Color Black
    • UNSPSC 26121600
    • Additional Features Copper-Clad Steel
    • Alternate Manufacturer Part No. 2095064
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 3
    • Shielded Shielded
    • Packaging 2500 ft Reel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Double Jacketed Buried Service Wire, Black, Packaging: 2500 ft Reel, No. of Pairs: 3, Polyethylene, Gauge: 22 AWG