General Cable BWFY-6P22-R-2.5K-GCC 2096102 - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG | Graybar Store
     
General Cable - 2096102 - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG - BWFY-6P22-R-2.5K-GCC
+ / - Hover over image to Zoom
Other Views

    2096102 - Double Jacketed Buried Service Wire, Gopher-Resistant, 22 AWG

    Manufacturer: General Cable
    Manufacturer #: BWFY-6P22-R-2.5K-GCC
    SKU: 22053650
    $2,443.33
    Checking Pricing
         
    Additional Features:Copper-Clad Steel
    Color:Black
    No. of Pairs:6
    Alternate Manufacturer Part No.:2096102
    Package:2500 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # BWFY-6P22-R-2.5K-GCC
    • Color Black
    • UNSPSC 26121600
    • Additional Features Copper-Clad Steel
    • Alternate Manufacturer Part No. 2096102
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 6
    • Package 2500 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    6-pair / 22 AWG double jacketed buried service wire with gopher protection.
    • 22 AWG, solid annealed copper
    • Intended for use in service buried application to the subscriber loops
    • The shielding material provides resistance to gopher damage
    • RoHS Compliant