Tripp Lite SU3000RTXR3U Double-Conversion UPS | Graybar Store
Tripp Lite - Double-Conversion UPS - SU3000RTXR3U
+ / - Hover over image to Zoom
Other Views

    Double-Conversion UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SU3000RTXR3U
    SKU: 25059175
    $2,196.64
    Checking Pricing
         
    Plug Type:L5-30P
    Output Voltage:110 V; 120 V
    Watts:2.4 KW
    VA Rating:3 KVA
    Color:Black
    Dimensions:17.8 L x 26 W x 5.2 H in
    No. of Outlets:8 Outlet
    Rack Units:3
    Input Voltage:120 V
    Plug Configuration:NEMA L5-30P
    Mount Type:Rack Mount
    Length:17.8 in.
    Phase:1
    Product Includes:DB9 and EPO Cabling; Owner's Manual with Warranty Information; USB
    No. of Ports:2
    Amps:24A
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SU3000RTXR3U
    • Color Black
    • Dimensions 17.8 L x 26 W x 5.2 H in
    • Plug Type L5-30P
    • No. of Ports 2
    • Rack Units 3
    • UNSPSC 39121011
    • Amps 24A
    • Cord Length (Feet) 10 ft.
    • Input Voltage 120 V
    • Length 17.8 in.
    • Mount Type Rack Mount
    • No. of Outlets 8 Outlet
    • Output Voltage 110 V; 120 V
    • Phase 1
    • Plug Configuration NEMA L5-30P
    • Product Includes DB9 and EPO Cabling; Owner's Manual with Warranty Information; USB
    • VA Rating 3 KVA
    • Watts 2.4 KW
    • SKU Spec Sheet
      SU3000RTXR3U Spec Sheet
    • Restrictions & Compliance
      WARNING:
      Cancer and Reproductive Harm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Double-Conversion UPS, Output Voltage: 110 V; 120 V, Input Voltage: 120 V, Black, Length: 17.8 in