3M 4008 Double Coated Urethane Foam Tape Acrylic, 1 in. w x 36 yds | Graybar Store
     
3M - Double Coated Urethane Foam Tape Acrylic, 1 in. w x 36 yds - 4008
+ / - Hover over image to Zoom
Other Views

    Double Coated Urethane Foam Tape Acrylic, 1 in. w x 36 yds

    Manufacturer: 3M
    Manufacturer #: 4008
    SKU: 25235419
    $19.08
    Checking Pricing
         
    Dimensions:3/4IN X 7YDS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4008
    • Dimensions 3/4IN X 7YDS
    • UNSPSC 31201502
    • Temperature Rating 220°F
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. W. X 36 yds Length multi purpose mount tape.