B-Line (Eaton) B297-24ZN Double Channel Bracket | Graybar Store
     
B-Line (Eaton) - Double Channel Bracket - B297-24ZN
+ / - Hover over image to Zoom
Other Views

    Double Channel Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B297-24ZN
    SKU: 88035823
    $42,370.87
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Zinc Plated
    Weight:857 per Carton lb
    Dimensions:2 in. W x 3/8 in. D x 24 in. L x 6-1/4 in. H
    Brand or Series:B-Line; Eaton
    Additional Features:Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 835 lb., Weight 857 lb. per 100
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B297-24ZN
    • Dimensions 2 in. W x 3/8 in. D x 24 in. L x 6-1/4 in. H
    • UNSPSC 39121311
    • Additional Features Number of Mounting Holes (2) 9/16 In Diameter (Vertical), Uniform Load Capacity 835 lb., Weight 857 lb. per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish Zinc Plated
    • Weight 857 per Carton lb
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B297-24ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Double Channel Bracket, Zinc-Plated, Weight: 857 per Carton lb, Dimensions: 2 W x 3/8 D x 24 L x 6-1/4 H in
    DOUBLE CHANNEL BRACKET, 24-IN., ZINC PLATED