L. H. Dottie Steel Safety Plate/Nail Plate | Graybar Store
     
L. H. Dottie - Steel Safety Plate/Nail Plate
+ / - Hover over image to Zoom
Other Views

    Steel Safety Plate/Nail Plate

    Manufacturer: L. H. Dottie
         

    Steel safety plates are affixed to the face of 2x4 members to protect utility pipes and to prevent nails from penetrating into hidden live wires (NMC cable) which may be running through notches or through the drilled holes in the stud.

    Dottie steel safety plates are affixed to the face of 2 x 4 in. members to protect utility pipes and to prevent nails from penetrating into hidden live wires (NMC cable) which may be running through notches or through the drilled holes in the stud. They have nail-sharp points and are easily installed.
    • Manufacturer L. H. Dottie
    • Materials Steel
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Length
    Width (Inches)
    Packaging
    Thickness (Inches)
    Use With
    Price
    411
    90001512
    2-3/4 in.
    1-1/2 in.
    100
    16 ga.
    $24.52100 Ea / Package
    SKU
    90001512
    Length
    2-3/4 in.
    Width (Inches)
    1-1/2 in.
    Packaging
    100
    Thickness (Inches)
    16 ga.
    Use With
    $24.52100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    415
    90001515
    2-3/4 in.
    1-1/2 in.
    500
    16 ga.
    $113.30500 Ea / Package
    SKU
    90001515
    Length
    2-3/4 in.
    Width (Inches)
    1-1/2 in.
    Packaging
    500
    Thickness (Inches)
    16 ga.
    Use With
    $113.30500 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    41P
    99692289
    2-3/4 in.
    1-1/2 in.
    500 (Pail)
    16 ga.
    $107.90500 Ea / Package
    SKU
    99692289
    Length
    2-3/4 in.
    Width (Inches)
    1-1/2 in.
    Packaging
    500 (Pail)
    Thickness (Inches)
    16 ga.
    Use With
    $107.90500 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2516
    90001501
    5 in.
    1-3/4 in.
    100
    16 ga.
    $46.09100 Ea / Package
    SKU
    90001501
    Length
    5 in.
    Width (Inches)
    1-3/4 in.
    Packaging
    100
    Thickness (Inches)
    16 ga.
    Use With
    $46.09100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3516
    90001508
    5 in.
    5 in.
    100
    16 ga.
    Enclosures
    $62.64100 Ea / Package
    SKU
    90001508
    Length
    5 in.
    Width (Inches)
    5 in.
    Packaging
    100
    Thickness (Inches)
    16 ga.
    Use With
    Enclosures
    $62.64100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2520
    25389120
    5 in.
    1-3/4 in.
    100
    20 ga.
    $45.23100 Ea / Package
    SKU
    25389120
    Length
    5 in.
    Width (Inches)
    1-3/4 in.
    Packaging
    100
    Thickness (Inches)
    20 ga.
    Use With
    $45.23100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock