L. H. Dottie Steel Plate Straps | Graybar Store
     
L. H. Dottie - Steel Plate Straps
+ / - Hover over image to Zoom
Other Views

    Steel Plate Straps

    Manufacturer: L. H. Dottie
         

    Plate straps are nailed across studs to restrain pipe between studs or installed over utility pipes and electrical wires that pass through framing members to prevent piercing.

    • Manufacturer L. H. Dottie
    • Materials 12 Gauge Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Width
    Price
    PS1618
    91001333
    18 in.
    50
    1-1/2 in.
    $59.5150 Ea / Package
    SKU
    91001333
    Length
    18 in.
    Packaging
    50
    Width
    1-1/2 in.
    $59.5150 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS1212
    25321420
    12 in.
    50
    1-1/2 in.
    $65.2750 Ea / Package
    SKU
    25321420
    Length
    12 in.
    Packaging
    50
    Width
    1-1/2 in.
    $65.2750 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS1224
    25481394
    24 in.
    50
    1-1/2 in.
    $3.68 / EA
    SKU
    25481394
    Length
    24 in.
    Packaging
    50
    Width
    1-1/2 in.
    $3.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS1218
    90001723
    18 in.
    50
    1-1/2 in.
    $88.6150 Ea / Package
    SKU
    90001723
    Length
    18 in.
    Packaging
    50
    Width
    1-1/2 in.
    $88.6150 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock