Brady DAT-7-292-10 Dot Matrix Printable Label | Graybar Store
Brady - Dot Matrix Printable Label - DAT-7-292-10
+ / - Hover over image to Zoom
Other Views

    Dot Matrix Printable Label

    Manufacturer: Brady
    Manufacturer #: DAT-7-292-10
    SKU: 88040002
    Checking Pricing
    Color:White and Translucent
    Length:1.437 in.
    Use With:DATAB Dot Matrix Printers; Sleeve and DATAB Series Printers
    Width (mm):20.32
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # DAT-7-292-10
    • Color White and Translucent
    • Application Panel Identification; Self Laminating Wires and Cables
    • UNSPSC 55121612
    • Length 1.437 in.
    • Materials Vinyl
    • Width (mm) 20.32
    • For Use With Dot Matrix Printers, Sleeve & Datab Series
    • Use With DATAB Dot Matrix Printers; Sleeve and DATAB Series Printers
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DATAB® Dot Matrix Printable Label, Length: 1.437 in, Cables; Panel Identification; Wires, Width (mm): 20.32 mm, White/Translucent, Vinyl