Speco INTWM Dome Wall Mount, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Speco - Dome Wall Mount, Grey - INTWM
+ / - Hover over image to Zoom
Other Views

    Dome Wall Mount, Grey

    Manufacturer: Speco
    Manufacturer #: INTWM
    SKU: 25404541
    $61.73
    Checking Pricing
         
    Color / Finish:Grey
    Mount Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # INTWM
    • UNSPSC 46171600
    • Color / Finish Grey
    • Mount Type Wall Mount
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Grey, wall mount for surveillance camera. Includes mounting hardware. Size-4-1/3 in H x 5-3/4 in. W x10-2/3 in. L.