Cablofil (Legrand) DO105/150EZ WaterFall Drop Out, 6.75 in . W | Graybar Store
     
Cablofil (Legrand) - WaterFall Drop Out, 6.75 in . W - DO105/150EZ
+ / - Hover over image to Zoom
Other Views

    WaterFall Drop Out, 6.75 in . W

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: DO105/150EZ
    SKU: 25361387
    $91.57
    Checking Pricing
         
    Color / Finish:EZ
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # DO105/150EZ
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    Product Overview:
    6.75 inch wide waterfall drop out for wire mesh tray depth of 4 inches Smooth solid construction provides protection for cables entering or exiting the cable pathway Can be used as a transition to other cable tupes Electro zinc for indoor use