Panduit DNH14-250FIB-Q Female Disconnect, Heat Shrink, Blue | Graybar Store
     
Panduit - Female Disconnect, Heat Shrink, Blue - DNH14-250FIB-Q
+ / - Hover over image to Zoom
Other Views

    Female Disconnect, Heat Shrink, Blue

    Manufacturer: Panduit
    Manufacturer #: DNH14-250FIB-Q
    SKU: 99480589
    $1.25
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Standard
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNH14-250FIB-Q
    • Color Blue
    • Gender Standard
    • UNSPSC 39121409
    • Insulation Material Heat Shrink - Fully Insulated
    • Materials Brass
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The female disconnect is made of brass and is tin-plated. It is fully insulated in blue heat shrink. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.6 mm).