Panduit DNFR14-205B-L Nylon Insulated, Female Disconnect, Right Angle | Graybar Store
     
Panduit - Nylon Insulated, Female Disconnect, Right Angle - DNFR14-205B-L
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated, Female Disconnect, Right Angle

    Manufacturer: Panduit
    Manufacturer #: DNFR14-205B-L
    SKU: 25815160
    $1.35
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Funnel Entry
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNFR14-205B-L
    • Color Blue
    • Gender Funnel Entry
    • UNSPSC 39121409
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in blue nylon. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm?). It is 0.78"