Panduit DNF18-250FIB-E Nylon Fully-Insulated, Female Disconnect, Red | Graybar Store
     
Panduit - Nylon Fully-Insulated, Female Disconnect, Red - DNF18-250FIB-E
+ / - Hover over image to Zoom
Other Views

    Nylon Fully-Insulated, Female Disconnect, Red

    Manufacturer: Panduit
    Manufacturer #: DNF18-250FIB-E
    SKU: 25252551
    $1.10
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Gender:Female
    Wire Size:22 AWG to 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF18-250FIB-E
    • Color Red
    • Gender Female
    • UNSPSC 39121432
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 22 AWG to 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm).