Panduit DNF18-206FIB-3K Female Disconnect | Graybar Store
Panduit - Female Disconnect - DNF18-206FIB-3K
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF18-206FIB-3K
    SKU: 89021241
    $0.29
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Gender:Funnel Entry
    Wire Size:22 AWG - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF18-206FIB-3K
    • Color Red
    • Gender Funnel Entry
    • UNSPSC 39121400
    • Insulation Material Nylon - Fully Insulated
    • Materials Brass
    • Wire Size 22 AWG - 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a red, nylon housing. It has a tab size of 0.187/0.205 x 0.020" (4.8/5.2 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm).