Panduit DNF14206FIBX-2K Nylon-Insulated, Female Disconnect, Blue | Graybar Store
     
Panduit - Nylon-Insulated, Female Disconnect, Blue - DNF14206FIBX-2K
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated, Female Disconnect, Blue

    Manufacturer: Panduit
    Manufacturer #: DNF14206FIBX-2K
    SKU: 99967134
    $0.37
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Expanded
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF14206FIBX-2K
    • Color Blue
    • Gender Expanded
    • UNSPSC 39121405
    • Insulation Material Nylon - Fully Insulated
    • Materials Brass
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon standard receptacle housing and has an expanded wire entry for wires with large diameters.