Panduit DNF14-250FIM-E Nylon Fully-Insulated Male Disconnect, Blue | Graybar Store
     
Panduit - Nylon Fully-Insulated Male Disconnect, Blue - DNF14-250FIM-E
+ / - Hover over image to Zoom
Other Views

    Nylon Fully-Insulated Male Disconnect, Blue

    Manufacturer: Panduit
    Manufacturer #: DNF14-250FIM-E
    SKU: 25252550
    $1.59
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Male
    Wire Size:16 AWG to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF14-250FIM-E
    • Color Blue
    • Gender Male
    • UNSPSC 39121432
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 16 AWG to 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm).