Panduit DNF14-188-M Female Disconnect, Blue | Graybar Store
     
Panduit - Female Disconnect, Blue - DNF14-188-M
+ / - Hover over image to Zoom
Other Views

    Female Disconnect, Blue

    Manufacturer: Panduit
    Manufacturer #: DNF14-188-M
    SKU: 88197529
    $0.49
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Funnel Entry
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF14-188-M
    • Color Blue
    • Gender Funnel Entry
    • UNSPSC 39121409
    • Insulation Material Nylon - Barrel Insulated
    • Materials Brass
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm).