Molex DNF11A-M050 Double End Cordset, 5-Pole, Thick Flex Rated, TPE-High Flex, 15/18 AWG, Female Straight to Male Straight, 5M | Graybar Store
     
Molex - Double End Cordset, 5-Pole, Thick Flex Rated, TPE-High Flex, 15/18 AWG, Female Straight to Male Straight, 5M - DNF11A-M050
+ / - Hover over image to Zoom
Other Views

    Double End Cordset, 5-Pole, Thick Flex Rated, TPE-High Flex, 15/18 AWG, Female Straight to Male Straight, 5M

    Manufacturer: Molex
    Manufacturer #: DNF11A-M050
    SKU: 25694190
    $116.37
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:4.0A
    Color:Grey
    Conductor Size:15 AWG, 18 AWG
    Material:TPE
    Voltage Rating:300V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DNF11A-M050
    • Color Grey
    • UNSPSC 39121413
    • Amperage Rating 4.0A
    • Conductor Size 15 AWG, 18 AWG
    • Material TPE
    • Voltage Rating 300V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: