Panduit DNF10-250FIMB-K Male Disconnect, 12 to 10 AWG, Yellow | Graybar Store
     
Panduit - Male Disconnect, 12 to 10 AWG, Yellow - DNF10-250FIMB-K
+ / - Hover over image to Zoom
Other Views

    Male Disconnect, 12 to 10 AWG, Yellow

    Manufacturer: Panduit
    Manufacturer #: DNF10-250FIMB-K
    SKU: 22067001
    $0.72
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Gender:Male
    Wire Size:12 AWG - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF10-250FIMB-K
    • Color Yellow
    • Gender Male
    • UNSPSC 39121409
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 12 AWG - 10 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032"" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm).