Panduit DNF10-250FIB-2K Female Disconnect, 12 to 10 AWG | Graybar Store
     
Panduit - Female Disconnect, 12 to 10 AWG - DNF10-250FIB-2K
+ / - Hover over image to Zoom
Other Views

    Female Disconnect, 12 to 10 AWG

    Manufacturer: Panduit
    Manufacturer #: DNF10-250FIB-2K
    SKU: 92140814
    $0.32
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Gender:Funnel Entry
    Wire Size:12 AWG - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF10-250FIB-2K
    • Color Yellow
    • Gender Funnel Entry
    • UNSPSC 39121400
    • Insulation Material Nylon - Fully Insulated
    • Materials Brass
    • Wire Size 12 AWG - 10 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in yellow, nylon standard receptacle housings. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm).