Molex DNDF11A-M030 Double End Cordset, 300V AC/DC, 4A, Thin Flex Rated TPE, 22/24 AWG, Female Straight to Male Straight, 3M | Graybar Store
     
Molex - Double End Cordset, 300V AC/DC, 4A, Thin Flex Rated TPE, 22/24 AWG, Female Straight to Male Straight, 3M - DNDF11A-M030
+ / - Hover over image to Zoom
Other Views

    Double End Cordset, 300V AC/DC, 4A, Thin Flex Rated TPE, 22/24 AWG, Female Straight to Male Straight, 3M

    Manufacturer: Molex
    Manufacturer #: DNDF11A-M030
    SKU: 25024653
    $62.15
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:4.0A
    Color:Grey
    Conductor Size:22 AWG
    Material:TPE
    Voltage Rating:300V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DNDF11A-M030
    • Color Grey
    • UNSPSC 39121413
    • Amperage Rating 4.0A
    • Conductor Size 22 AWG
    • Material TPE
    • Voltage Rating 300V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: