Molex DND11A-M050 Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thin Cable, PVC, 5M | Graybar Store
     
Molex - Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thin Cable, PVC, 5M - DND11A-M050
+ / - Hover over image to Zoom
Other Views

    Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thin Cable, PVC, 5M

    Manufacturer: Molex
    Manufacturer #: DND11A-M050
    SKU: 99518352
    $62.51
    Checking Pricing
         
    Amperage Rating:4.0A
    Color:Grey
    Conductor Size:22 AWG
    Material:PVC
    Voltage Rating:300V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DND11A-M050
    • Color Grey
    • UNSPSC 26121600
    • Amperage Rating 4.0A
    • Conductor Size 22 AWG
    • Material PVC
    • Voltage Rating 300V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: