Molex DND11A-M030 Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thin Cable, PVC, 3M | Graybar Store
     
Molex - Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thin Cable, PVC, 3M - DND11A-M030
+ / - Hover over image to Zoom
Other Views

    Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thin Cable, PVC, 3M

    Manufacturer: Molex
    Manufacturer #: DND11A-M030
    SKU: 99518351
    $51.57
    Checking Pricing
         
    Amperage Rating:4.0A
    Color:Grey
    Conductor Size:22 AWG
    Material:PVC
    Voltage Rating:300V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DND11A-M030
    • Color Grey
    • UNSPSC 26121636
    • Amperage Rating 4.0A
    • Conductor Size 22 AWG
    • Material PVC
    • Voltage Rating 300V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cord Set, Type Double Ended Cord Set, Conductor Size 22 AWG, 24 AWG, No. of Conductors 5, Length 3 M, Plug Configuration Straight Female, Straight Male, Volts 300V, Color Gray, Amps 4A